- Radial Shaft Seal
- 8 5/8 in Shaft Dia
- 10 1/8 in Housing Bore Diameter
- 3/4 in Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 8.625 in |
| Inch/Metric | Inch |
| Lip Type | Single Lip w/Spring |
| Construction | HDS1 |
| Housing Bore Dia. | 10 1/8 in |
| Family Name | Single Lip With Spring Shaft Seal |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Weight | 3.04 LB |
| EAN or UPC | 85311095211 |

