- Radial Shaft Seal
- 9 3/4 in Shaft Dia
- 11 1/2 in Housing Bore Diameter
- 3/4 in Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Assembled Design |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 9.75 in |
| Housing Bore Dia. | 11 1/2 in |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Family Name | Single Lip With Spring Shaft Seal |
| Weight | 4.178 LB |
| EAN or UPC | 85311095266 |

