Skip to content Skip to navigation menu
Single Row Radial Bearing

6016-J

Single Row Radial Bearing
Item #101009399
  • Single Row Radial Bearing, 80 mm ID x 125 mm OD x 22 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Single Row Radial Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 80 mm ID x 125 mm OD x 22 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)

features

  • Metric series
  • Conrad-type ball bearing
Seal Type Unsealed
Contact Angle
I.D. 80 mm
Radial Internal Clearance Normal
Lubricant Oil Preservative
Inner Ring Width 22 mm
O.D. Type Straight
Precision Standard
Cage Type Metal
Precision Level Standard (ABEC 1)
Origin Single Row Radial
O.D. 125 mm
Capacity Standard Capacity
Bearing Type Radial
Bore Type Round Bore
Radial Internal Clearance Specification Normal Clearance
Material Steel
Snap Ring No Snap Ring
Outer Ring Width 22 mm
Enclosure Open
Locking Device No Locking Device
Inch/Metric Metric Bore
Ball Material Steel
Seal Material None
Preload Level None
Cage Material Steel
No. in Set Single Bearing
Rows of Balls Single
Weight 1.95 LB
EAN or UPC 85311062442
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison