- Single Row Radial Bearing, 90 mm ID x 140 mm OD x 24 mm Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
features
- Metric series
- Conrad-type ball bearing
| Contact Angle | 0° |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Outer Ring Width | 24 mm |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| Origin | Single Row Radial |
| Material | Steel |
| O.D. Type | Straight w/ Snap Ring |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| O.D. | 140 mm |
| Inner Ring Width | 24 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Type | Metal |
| Seal Material | None |
| Snap Ring | With Snap Ring |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Precision | Standard |
| I.D. | 90 mm |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Weight | 2.75 LB |
| EAN or UPC | 85311062459 |

