Skip to content Skip to navigation menu
Chicago Rawhide6200-ZNRJ

6200-ZNRJ

Single Row Radial Bearing
Item #101009419
  • Single Row Radial Bearing, 10 mm ID x 30 mm OD x 9 mm Wide, Single Shield With Snap Ring (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Chicago Rawhide6200-ZNRJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 10 mm ID x 30 mm OD x 9 mm Wide, Single Shield With Snap Ring (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)

features

  • Metric series
  • Conrad-type ball bearing
O.D. 30 mm
Material Steel
Seal Type Non-Contact Seals
Preload Level None
No. in Set Single Bearing
Contact Angle
Seal Material Metal
Enclosure Single Shield
Capacity Standard Capacity
Rows of Balls Single
Ball Material Steel
Origin Single Row Radial
Outer Ring Width 9 mm
Precision Standard
Snap Ring With Snap Ring
Lubricant Oil Preservative
Precision Level Standard (ABEC 1)
Bore Type Round Bore
O.D. Type Straight w/ Snap Ring
Locking Device No Locking Device
Bearing Type Radial
I.D. 10 mm
Inch/Metric Metric Bore
Radial Internal Clearance Normal
Cage Material Steel
Cage Type Metal
Inner Ring Width 9 mm
Radial Internal Clearance Specification Normal Clearance
Weight 0.08 LB
EAN or UPC 85311062510
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison