Skip to content Skip to navigation menu
Chicago Rawhide6206-NRJ

6206-NRJ

Single Row Radial Bearing
Item #101009483
  • Single Row Radial Bearing, 30 mm ID x 62 mm OD x 16 mm Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Chicago Rawhide6206-NRJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 30 mm ID x 62 mm OD x 16 mm Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)

features

  • Metric series
  • Conrad-type ball bearing
Cage Material Steel
Preload Level None
Inner Ring Width 16 mm
Snap Ring With Snap Ring
O.D. 62 mm
Radial Internal Clearance Specification Normal Clearance
I.D. 30 mm
Bore Type Round Bore
Enclosure Open
Ball Material Steel
Seal Type Unsealed
Seal Material None
O.D. Type Straight w/ Snap Ring
Precision Standard
Radial Internal Clearance Normal
Locking Device No Locking Device
Capacity Standard Capacity
Precision Level Standard (ABEC 1)
Bearing Type Radial
Inch/Metric Metric Bore
Lubricant Oil Preservative
Contact Angle
Rows of Balls Single
No. in Set Single Bearing
Material Steel
Origin Single Row Radial
Outer Ring Width 16 mm
Cage Type Metal
Weight 0.47 LB
EAN or UPC 85311062718
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison