Skip to content Skip to navigation menu
Single Row Radial Bearing

63/32-NJ

Single Row Radial Bearing
Item #101009585
  • Single Row Radial Bearing, 32 mm ID x 75 mm OD x 20 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Single Row Radial Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 32 mm ID x 75 mm OD x 20 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)

features

  • Metric series
  • Conrad-type ball bearing
Bearing Type Radial
Capacity Standard Capacity
Inner Ring Width 20 mm
Contact Angle
Seal Material None
Preload Level None
I.D. 32 mm
Outer Ring Width 20 mm
Seal Type Unsealed
Radial Internal Clearance Normal
No. in Set Single Bearing
Cage Type Metal
Inch/Metric Metric Bore
Material Steel
Locking Device No Locking Device
Radial Internal Clearance Specification Normal Clearance
Precision Standard
Ball Material Steel
Rows of Balls Single
Origin Single Row Radial
O.D. Type Straight
Lubricant Oil Preservative
Snap Ring No Snap Ring
Enclosure Open
Cage Material Steel
Precision Level Standard (ABEC 1)
O.D. 75 mm
Bore Type Round Bore
Weight 0.516 LB
EAN or UPC 85311228022
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison