Skip to content Skip to navigation menu
Chicago Rawhide63062RS2NR

63062RS2NR

Single Row Radial Bearing
Item #101009622
  • Single Row Radial Bearing, 30 mm ID x 72 mm OD x 19 mm Wide, Double Sealed With Snap Ring (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
Chicago Rawhide63062RS2NR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 30 mm ID x 72 mm OD x 19 mm Wide, Double Sealed With Snap Ring (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)

features

  • Metric series
  • Conrad-type ball bearing
Seal Material Viton
Inner Ring Width 19 mm
Radial Internal Clearance C3
O.D. 72 mm
Enclosure Double Sealed
Seal Type Contact Seals
Ball Material Steel
Bore Type Round Bore
Snap Ring With Snap Ring
Outer Ring Width 19 mm
Locking Device No Locking Device
Rows of Balls Single
Preload Level None
I.D. 30 mm
Precision Level Standard (ABEC 1)
Bearing Type Radial
Inch/Metric Metric Bore
O.D. Type Straight w/ Snap Ring
Precision Standard
Radial Internal Clearance Specification Greater Than Normal Clearance
Material Steel
Capacity Standard Capacity
Origin Single Row Radial
Lubricant Synthetic
Cage Type Metal
Cage Material Steel
Contact Angle
No. in Set Single Bearing
Weight 0.81 LB
EAN or UPC 85311223409
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison