Skip to content Skip to navigation menu
Chicago Rawhide6308-2RSJ

6308-2RSJ

Single Row Radial Bearing
Item #101009657
  • Single Row Radial Bearing, 40 mm ID x 90 mm OD x 23 mm Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Chicago Rawhide6308-2RSJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 40 mm ID x 90 mm OD x 23 mm Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)

features

  • Metric series
  • Conrad-type ball bearing
Bore Type Round Bore
Capacity Standard Capacity
Rows of Balls Single
Snap Ring No Snap Ring
O.D. Type Straight
Seal Material Rubber
Inch/Metric Metric Bore
Cage Material Steel
Enclosure Double Sealed
Outer Ring Width 23 mm
Ball Material Steel
Inner Ring Width 23 mm
Radial Internal Clearance Specification Normal Clearance
Precision Level Standard (ABEC 1)
Origin Single Row Radial
Temperature Range [Min] -30 °F
No. in Set Single Bearing
Contact Angle
O.D. 90 mm
I.D. 40 mm
Material Steel
Preload Level None
Locking Device No Locking Device
Cage Type Metal
Lubricant General Purpose
Radial Internal Clearance Normal
Temperature Range [Max] 200 °F
Bearing Type Radial
Seal Type Contact Seals
Precision Standard
Weight 1.44 LB
EAN or UPC 85311063883
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison