Skip to content Skip to navigation menu
Chicago Rawhide6312-ZNRJ

6312-ZNRJ

Single Row Radial Bearing
Item #101009695
  • Single Row Radial Bearing, 60 mm ID x 130 mm OD x 31 mm Wide, Single Shield With Snap Ring (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
Chicago Rawhide6312-ZNRJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 60 mm ID x 130 mm OD x 31 mm Wide, Single Shield With Snap Ring (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)

features

  • Metric series
  • Conrad-type ball bearing
Contact Angle
Precision Level Standard (ABEC 1)
Cage Type Metal
Outer Ring Width 31 mm
Bore Type Round Bore
Rows of Balls Single
Seal Material Metal
Inner Ring Width 31 mm
Radial Internal Clearance Normal
Seal Type Non-Contact Seals
O.D. 130 mm
Cage Material Steel
Preload Level None
Bearing Type Radial
Radial Internal Clearance Specification Normal Clearance
Material Steel
Precision Standard
Locking Device No Locking Device
O.D. Type Straight w/ Snap Ring
Ball Material Steel
Enclosure Single Shield
Lubricant Oil Preservative
No. in Set Single Bearing
I.D. 60 mm
Capacity Standard Capacity
Snap Ring With Snap Ring
Origin Single Row Radial
Inch/Metric Metric Bore
Weight 3.95 LB
EAN or UPC 85311063654
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison