- 5/8" Shaft Diameter
- 0.9270" Housing Bore
- 0.203" Width
- Nitrile
- Double Lip Rod Wiper
| Shaft Dia. | 0.625 in |
| Lip Material | Nitrile |
| Construction | WS |
| Housing Bore | 0.927 in |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Temp Description | Double Lip Rod Wiper |
| Temperature Range [Min] | -65 °F |
| Weight | 0.062 LB |
| EAN or UPC | 85311078498 |

