- 1 1/8" Shaft Diameter
- 1.4900" Housing Bore
- 0.219" Width
- Nitrile
- Double Lip Rod Wiper
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 1,326 ft/min |
| Lip Material | Nitrile |
| Temp Description | Double Lip Rod Wiper |
| Shaft Dia. | 1.125 in |
| Housing Bore | 1.49 in |
| Construction | WS |
| Temperature Range [Min] | -65 °F |
| Weight | 0.082 LB |
| EAN or UPC | 85311078542 |

