- 1 5/8" Shaft Diameter
- 1.9900" Housing Bore
- 0.219" Width
- Nitrile
- Double Lip Rod Wiper
| Temperature Range [Max] | 500 °F |
| Pressure | N/A |
| Construction | SR |
| Lip Material | Nitrile |
| Temperature Range [Min] | -100 °F |
| Shaft Dia. | 1.625 in |
| Housing Bore | 1.99 in |
| Inch/Metric | Inch |
| Temp Description | Double Lip Rod Wiper |
| Lip Type | Sirvon Ring |
| Weight | 0.079 LB |
| EAN or UPC | 85311078580 |

