- 4 1/4" Shaft Diameter
- 4.7450" Housing Bore
- 0.281" Width
- Nitrile
- Double Lip Rod Wiper
| Construction | Double Lip Rod Wiper - R |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Lip Material | Nitrile |
| Pressure | 4000 psi |
| Lip Type | Double Lip Wiper/Seal |
| Housing Bore | 4.745 in |
| Temp Description | Double Lip Rod Wiper |
| Shaft Dia. | 4.25 in |
| Weight | 0.222 LB |
| EAN or UPC | 85311078719 |

