- 4 1/2" Shaft Diameter
- 4.9950" Housing Bore
- 0.281" Width
- LongLife™ (Fluoroelastomer - Viton)
- Double Lip Rod Wiper
| Construction | Double Lip Rod Wiper - V |
| Pressure | N/A |
| Lip Material | LongLife™ (Fluoroelastomer - Viton) |
| Temperature Range [Max] | 200 °F |
| Shaft Dia. | 4.5 in |
| Housing Bore | 4.995 in |
| Inch/Metric | Inch |
| Temp Description | Double Lip Rod Wiper |
| Lip Type | Double Lip Rod Wiper |
| Weight | 0.298 LB |
| EAN or UPC | 85311079396 |

