- 1.4900" Shaft Diameter
- 6 1/2" Housing Bore
- 0.109" Width
- T = Tfe (Teflon)
| Shaft Dia. | 6.496 in |
| Lip Type | Sirvon Ring |
| Inch/Metric | Inch |
| Pressure | N/A |
| Lip Material | T = Tfe (Teflon) |
| Construction | SR |
| Temperature Range [Min] | -100 °F |
| Housing Bore | 6.5 in |
| Temperature Range [Max] | 500 °F |
| Weight | 0.263 LB |
| EAN or UPC | 85311079853 |

