- 6.996" Shaft Diameter
- 7" Housing Bore
- 1/8" Width
- Nitrile
- Sirvon Ring
| Construction | SR |
| Inch/Metric | Inch |
| Lip Material | Nitrile |
| Temp Description | Block Vee |
| Temperature Range [Min] | -65 °F |
| Housing Bore | 7 in |
| Shaft Dia. | 6.996 in |
| Pressure | 4000 psi |
| Lip Type | Sirvon Ring |
| Temperature Range [Max] | 225 °F |
| Weight | 0.387 LB |
| EAN or UPC | 85311079877 |

