- Single Row Angular Contact Bearing, 25 mm ID x 52 mm OD x 15 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), 40° Contact Angle
| Width | 15.000 mm |
| Seal Material | None |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| Contact Angle | 40° |
| Inch/Metric | Metric Bore |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Origin | Single Row Angular Contact |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Outer Ring Width | 15 mm |
| O.D. | 52 mm |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| I.D. | 25 mm |
| Locking Device | No Locking Device |
| Inner Ring Width | 15 mm |
| Preload Level | None |
| Cage Type | Metal |
| Precision | Standard |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Bearing Type | Angular Contact |
| Weight | 0.3 LB |
| EAN or UPC | 85311064002 |

