- 4" Shaft Diameter
- 4 1/2" Housing Bore
- 1/4" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
| Inch/Metric | Inch |
| Shaft Dia. | 4 in |
| Temperature Range [Min] | -40 °F |
| Pressure | 4000 psi |
| Housing Bore | 4.5 in |
| Construction | Block Vee - V |
| Lip Material | LongLife™ (Fluoroelastomer - Viton) |
| Lip Type | Block Vee |
| Temperature Range [Max] | 400 °F |
| Temp Description | Block Vee |
| Weight | 0.197 LB |
| EAN or UPC | 85311080651 |

