- 7 3/8" Shaft Diameter
- 8" Housing Bore
- 0.313" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
| Temperature Range [Min] | -100 °F |
| Shaft Dia. | 7.375 in |
| Temperature Range [Max] | 500 °F |
| Lip Type | Block Vee |
| Inch/Metric | Inch |
| Lip Material | LongLife™ (Fluoroelastomer - Viton) |
| Pressure | N/A |
| Housing Bore | 8 in |
| Temp Description | Block Vee |
| Construction | Block Vee - V |
| Weight | 0.492 LB |
| EAN or UPC | 85311080712 |

