- 745 Series Single Cone
- 3 1/4" Straight Bore
- 1.8370" Wide
- 0.260" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.260 in |
| Bore Type | Round Bore |
| Material | Steel |
| Cone Type | Single Cone |
| Series | 745 |
| Enclosure | Open |
| Cone Width | 1.837 in |
| Origin | Cones |
| Tolerance | Standard |
| I.D. | 3 1/4 in |
| Weight | 5.0 LB |
| EAN or UPC | 85311068017 |

