- 2 1/2" Shaft Diameter
- 2 7/8" Housing Bore
- 0.188" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
| Shaft Dia. | 2.5 in |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Lip Type | Back Up Washers |
| Temperature Range [Max] | 200 °F |
| Construction | Buw |
| Inch/Metric | Inch |
| Pressure | N/A |
| Housing Bore | 2.875 in |
| Temp Description | Block Vee |
| Weight | 0.079 LB |
| EAN or UPC | 85311081054 |

