- 14" Shaft Diameter
- 1 1/2" Width on Shaft
- 1 1/2" Overall Width
features
- Locking mechanism with sliding collar securely attaches socket to extension
- Knurled grip provides a nonslip surface
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Hard stamped size markings
| Overall Width | 1 1/2 in |
| Construction | LDSLV3 |
| Inch/Metric | Inch |
| Width on Shaft | 1 1/2 in |
| Shaft Dia. | 14 in |
| Installation Depth | 1.5 in |
| Weight | 3.458 LB |
| EAN or UPC | 85311087391 |

