Skip to content Skip to navigation menu
Single Lip Without Spring Shaft Seal

8503

Single Lip Without Spring Shaft Seal
Item #101848944
  • 22 mm Shaft Diameter
  • 30 mm Housing Bore Diameter
  • 4 mm Width
  • Nitrile
  • Type HM4
  • Single Lip w/o Spring Shaft Seal
+ Show More + Show Less
Single Lip Without Spring Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 22 mm Shaft Diameter
  • 30 mm Housing Bore Diameter
  • 4 mm Width
  • Nitrile
  • Type HM4

description

  • Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.

caution

  • Use of nonlubricated gaseous media will substantially limit valve life
Lip Material Nitrile
Construction HM4
Pressure 3 psi
Seal Design Assembled Design
Housing Bore Dia. 30 mm
Case Construction Rubber Covered Steel Case
Surface Speed [Nom] 754 ft/min
Inch/Metric Metric
Lip Style Internal
Misalignment & Runout (In. @ Feet Per Minute) 0.005@2000
Seal Application Dirt Exclusion And Grease Retention At Slower Speeds, Severe Conditions
Spring Material Carbon Steel Garter
Lip Type Single Lip w/o Spring
Shaft Dia. 22 mm
Temperature Range [Min] -40 °F
Temperature Range [Max] 250 °F
Weight 0.028 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison