- 10.3130" Shaft Diameter
- 2 1/4" Width on Shaft
- 2 1/4" Overall Width
| Inch/Metric | Inch |
| Installation Depth | 2.25 in |
| Construction | LDSLV3 |
| Width on Shaft | 2 1/4 in |
| Overall Width | 2 1/4 in |
| Shaft Dia. | 10.313 in |
| Weight | 3.676 LB |
| EAN or UPC | 85311088169 |
| Inch/Metric | Inch |
| Installation Depth | 2.25 in |
| Construction | LDSLV3 |
| Width on Shaft | 2 1/4 in |
| Overall Width | 2 1/4 in |
| Shaft Dia. | 10.313 in |
| Weight | 3.676 LB |
| EAN or UPC | 85311088169 |