- 8.8130" Shaft Diameter
- 1" Width on Shaft
- 1" Overall Width
| Inch/Metric | Inch |
| Construction | LDSLV3 |
| Width on Shaft | 1 in |
| Installation Depth | 1 in |
| Overall Width | 1 in |
| Shaft Dia. | 8.813 in |
| Weight | 3.012 LB |
| EAN or UPC | 85311088350 |
| Inch/Metric | Inch |
| Construction | LDSLV3 |
| Width on Shaft | 1 in |
| Installation Depth | 1 in |
| Overall Width | 1 in |
| Shaft Dia. | 8.813 in |
| Weight | 3.012 LB |
| EAN or UPC | 85311088350 |