- 10 1/2" Shaft Diameter
- 2 3/4" Width on Shaft
- 2 3/4" Overall Width
| Installation Depth | 2.75 in |
| Inch/Metric | Inch |
| Width on Shaft | 2 3/4 in |
| Shaft Dia. | 10.5 in |
| Construction | LDSLV4 |
| Overall Width | 2 3/4 in |
| Weight | 2.892 LB |
| EAN or UPC | 85311088602 |
| Installation Depth | 2.75 in |
| Inch/Metric | Inch |
| Width on Shaft | 2 3/4 in |
| Shaft Dia. | 10.5 in |
| Construction | LDSLV4 |
| Overall Width | 2 3/4 in |
| Weight | 2.892 LB |
| EAN or UPC | 85311088602 |