- 8.6870" Shaft Diameter
- 2 1/4" Width on Shaft
- 2 1/4" Overall Width
| Installation Depth | 2.25 in |
| Width on Shaft | 2 1/4 in |
| Shaft Dia. | 8.687 in |
| Construction | LDSLV3 |
| Inch/Metric | Inch |
| Overall Width | 2 1/4 in |
| Weight | 3.275 LB |
| EAN or UPC | 85311089012 |
| Installation Depth | 2.25 in |
| Width on Shaft | 2 1/4 in |
| Shaft Dia. | 8.687 in |
| Construction | LDSLV3 |
| Inch/Metric | Inch |
| Overall Width | 2 1/4 in |
| Weight | 3.275 LB |
| EAN or UPC | 85311089012 |