- Radial Shaft Seal
- 0.9810 in Shaft Dia
- 1.376 in Housing Bore Diameter
- 0.313 in Width
| Family Name | Single Lip With Spring Shaft Seal |
| Surface Speed [Nom] | 1,179 ft/min |
| Temp Description | w/Stainless Steel Case & Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Single Lip w/Spring |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Temperature Range [Max] | 400 °F |
| Seal Design | Bonded Design |
| Pressure | 0 psi |
| Temperature Range [Min] | -40 °F |
| Construction | CRW1 |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 0.981 in |
| Housing Bore Dia. | 1.376 in |
| Lip Material | Fluoroelastomer - Viton |
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Inch |
| Weight | 0.03 LB |
| EAN or UPC | 85311212595 |

