- 1" ID x 1.25" OD x 0.75" Wide, Open, No Cage (Full Complement), No Inner Race
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | No |
| End Type | Open End |
| Capacity | Standard Capacity |
| I.D. | 1 in |
| Origin | Needle Radial |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Self Aligning | No |
| O.D. | 1.25 in |
| Radial Internal Clearance | N/A |
| Cage Material | Cageless |
| Bore Type | Round Bore, Inch Type |
| Bearing Design | Outer Ring & Roller Assembly |
| Weight | 0.09 LB |
| EAN or UPC | 85311064422 |

