- Series 15000 Single Cup
- 2.441" OD x 5/8" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| Series | 15000 |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.05 in |
| Cup Width | 0.625 in |
| Tolerance | Standard |
| O.D. Type | Straight |
| Origin | Cups |
| O.D. | 2.441 in |
| Weight | 0.25 LB |
| EAN or UPC | 85311068147 |

