Skip to content Skip to navigation menu
Chicago RawhideG1104-KRRB

G1104-KRRB

Ball Bearing Insert
Item #101010651
  • 1 1/4" ID x 72 mm OD x 19 mm Outer Ring Width
  • Double Sealed (Contact)
  • Eccentric Collar
  • Regreasable
  • Steel
Chicago RawhideG1104-KRRB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4" ID x 72 mm OD x 19 mm Outer Ring Width
  • Double Sealed (Contact)
  • Eccentric Collar
  • Regreasable
  • Steel
I.D. 1 1/4 in
Bearing Type Ball Bearing
Static Load Rating [Max] 3050 lbf
Overall Width 1 31/64 in
Dynamic Load Rating 6400 lbf
Outer Ring Size 207
O.D. 72 mm
Bore Type Round Bore, Inch Type
Material Steel
Outer Ring Width 19 mm
Length Through Bore 1.48438 in
Seal Type Contact Seals
Enclosure Double Sealed
Lubrication Relubricatable
Locking Device Eccentric Locking Collar
Weight 1.584 LB
EAN or UPC 85311066440
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison