- 2" Shaft, 100 mm OD, 25 mm Outer Ring Width, 55.56 mm Overall Width
- Eccentric Collar
- Contact Seals
- Regreasable
- Steel
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Overall Width | 55.56 mm |
| O.D. | 100 mm |
| Bore Type | Round Bore, Inch Type |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 25 mm |
| Material | Steel |
| Enclosure | Double Sealed |
| I.D. | 2 in |
| Weight | 3.49 LB |
| EAN or UPC | 85311072724 |

