- 1 1/4" ID x 72 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- GRA-RR series bearings are the same as the RA-RR series and have a provision for relubrication. GRA-RR series have cylindrical OD while GRA-RRB have spherical OD.
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| O.D. | 72 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 6400 lbf |
| Outer Ring Width | 19 mm |
| Length Through Bore | 1 in |
| Outer Ring Size | 207 |
| Static Load Rating [Max] | 3050 lbf |
| Material | Steel |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 1 in |
| I.D. | 1 1/4 in |
| Weight | 1.396 LB |
| EAN or UPC | 85311066129 |

