- 1 1/2" ID x 80 mm OD x 22 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- GRA-RR series bearings are the same as the RA-RR series and have a provision for relubrication. GRA-RR series have cylindrical OD while GRA-RRB have spherical OD.
| Material | Steel |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 4000 lbf |
| Outer Ring Width | 22 mm |
| Bore Type | Round Bore, Inch Type |
| I.D. | 1 1/2 in |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.188 in |
| Seal Type | Contact Seals |
| Outer Ring Size | 208 |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 1.188 in |
| O.D. | 80 mm |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 8150 lbf |
| Weight | 1.626 LB |
| EAN or UPC | 85311066525 |

