- 1" ID x 52 mm OD x 15 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| I.D. | 1 in |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 3450 lbf |
| O.D. | 52 mm |
| Outer Ring Width | 15 mm |
| Lubrication | Relubricatable |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Size | 205 |
| Seal Type | Contact Seals |
| Material | Steel |
| Length Through Bore | 1.343 in |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 1560 lbf |
| Bearing Type | Ball Bearing |
| Overall Width | 1.343 in |
| Weight | 0.44 LB |
| EAN or UPC | 85311189101 |

