- HM804800 Series Single Cone
- 1.9060" Straight Bore
- 1.1560" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Material | Steel |
| Origin | Cones |
| Cone Width | 1.156 in |
| I.D. | 1.906 in |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| Series | HM804800 |
| Weight | 1.39 LB |
| EAN or UPC | 85311057684 |

