- HM81600 Series Single Cone
- 0.6294" Straight Bore
- 0.8270" Wide
- 0.040" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 0.6294 in |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.040 in |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Cone Width | 0.827 in |
| Bore Type | Round Bore |
| Series | HM81600 |
| Material | Steel |
| Origin | Cones |
| Weight | 0.24 LB |
| EAN or UPC | 85311254328 |

