- HM89400 Series Single Cone
- 1 5/16" Straight Bore
- 1 1/8" Wide
- 0.150" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.150 in |
| Origin | Cones |
| Material | Steel |
| Tolerance | Standard |
| Bore Type | Round Bore |
| I.D. | 1 5/16 in |
| Cone Type | Single Cone |
| Series | HM89400 |
| Cone Width | 1 1/8 in |
| Enclosure | Open |
| Weight | 0.91 LB |
| EAN or UPC | 85311056595 |

