- L26700 Series Single Cone
- 1.2600" Straight Bore
- 0.5910" Wide
- Standard Tolerance
| Cone Width | 0.591 in |
| Tolerance | Standard |
| Series | L26700 |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | N/A |
| Bore Type | Round Bore |
| I.D. | 1.26 in |
| Material | Steel |
| Cone Type | Single Cone |
| Origin | Cones |
| Weight | 0.187 LB |
| EAN or UPC | 85311247511 |

