- L69300 Series Single Cone
- 1.4960" Straight Bore
- 0.6690" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | L69300 |
| Enclosure | Open |
| Material | Steel |
| Origin | Cones |
| Cone Width | 0.669 in |
| Cone Type | Single Cone |
| I.D. | 1.496 in |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.130 in |
| Bore Type | Round Bore |
| Weight | 0.3 LB |
| EAN or UPC | 85311247528 |

