
- Series LM603000 Single Cup
- 3.070" OD x 0.5906" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
O.D. | 3.07 in |
Origin | Cups |
Cup Width | 0.5906 in |
Tolerance | Standard |
Series | LM603000 |
O.D. Type | Straight |
Housing Fillet Radius [Max] | 0.09 in |
Material | Steel |
Cup Type | Single Cup |
Weight | 0.31 LB |
EAN or UPC | 85311153355 |
