- Series M716600 Single Cup
- 5.118" OD x 0.9449" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.1 in |
| Cup Type | Single Cup |
| O.D. | 5.118 in |
| Material | Steel |
| O.D. Type | Straight |
| Cup Width | 0.9449 in |
| Origin | Cups |
| Series | M716600 |
| Weight | 0.97 LB |
| EAN or UPC | 85311057516 |

