- Series M718100 Single Cup
- 5.709" OD x 1.0630" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| O.D. Type | Straight |
| Cup Width | 1.063 in |
| Housing Fillet Radius [Max] | 0.1 in |
| Material | Steel |
| Cup Type | Single Cup |
| Series | M718100 |
| Origin | Cups |
| O.D. | 5.709 in |
| Weight | 1.43 LB |
| EAN or UPC | 85311057370 |

