- Series M822000 Single Cup
- 6.496" OD x 1.0433" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Material | Steel |
| O.D. | 6.496 in |
| Housing Fillet Radius [Max] | 0.1 in |
| Origin | Cups |
| Cup Width | 1.0433 in |
| Series | M822000 |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Weight | 1.81 LB |
| EAN or UPC | 85311057882 |

