Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cone

LM328448-2

Tapered Roller Bearing Single Cone
Item #101011104
  • LM328400 Series Single Cone
  • 5 1/2" Straight Bore
  • 1.1560" Wide
  • 0.060" Maximum Shaft Fillet Radius
  • Standard Tolerance
Tapered Roller Bearing Single Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LM328400 Series Single Cone
  • 5 1/2" Straight Bore
  • 1.1560" Wide
  • 0.060" Maximum Shaft Fillet Radius
  • Standard Tolerance
Enclosure Open
Material Steel
Cone Width 1.156 in
Origin Cones
I.D. 5 1/2 in
Tolerance Standard
Cone Type Single Cone
Series LM328400
Bore Type Round Bore
Shaft Fillet Radius [Max] 0.060 in
Weight 3.3 LB
EAN or UPC 85311056915
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison