- Series LM613400 Single Cup
- 4 7/16" OD x 5/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 4.4375 in |
| Cup Type | Single Cup |
| Material | Steel |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Series | LM613400 |
| Cup Width | 5/8 in |
| Tolerance | Standard |
| Weight | 1.1 LB |
| EAN or UPC | 85311253147 |

