- Single Cup with Flange, LM67000 Series, 2.328" OD, Standard Precision
| Tolerance | Standard |
| O.D. | 2.328 in |
| O.D. Type | Flanged |
| Cup Width | 0.665 in |
| Material | Steel |
| Origin | Cups |
| Series | LM67000 |
| Cup Type | Single Cup |
| Weight | 0.293 LB |
| EAN or UPC | 85311173995 |
| Tolerance | Standard |
| O.D. | 2.328 in |
| O.D. Type | Flanged |
| Cup Width | 0.665 in |
| Material | Steel |
| Origin | Cups |
| Series | LM67000 |
| Cup Type | Single Cup |
| Weight | 0.293 LB |
| EAN or UPC | 85311173995 |