- Needle Roller & Cage
- 1 1/2" ID x 2 3/16" OD x 5/64" Wide
| Bearing Design | Cage & Roller Assembly |
| Precision Ground | N/A |
| Radial Internal Clearance | N/A |
| Origin | Needle Roller & Cage |
| Cage Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| I.D. | 1 1/2 in |
| Enclosure | Open |
| O.D. | 2.1875 in |
| End Type | Open End |
| Bore Type | Round Bore, Inch Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.05 LB |
| EAN or UPC | 85311055727 |

