- 3/4" ID x 47 mm OD x 15 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
| Seal Type | Contact Seals |
| Outer Ring Width | 15 mm |
| Lubrication | Non-Relubricatable |
| Material | Steel |
| Length Through Bore | 0.844 in |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 1400 lbf |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 3200 lbf |
| Outer Ring Size | 204 |
| Overall Width | 1 7/32 in |
| Bore Type | Round Bore, Inch Type |
| I.D. | 3/4 in |
| O.D. | 47 mm |
| Locking Device | Eccentric Locking Collar |
| Weight | 0.356 LB |
| EAN or UPC | 85311066310 |

